Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Load Capacity _ Lbs., 7 in x 10 in, Reflective Sheeting, U4-1490-RD_10X7

  • Mfr # U4-1490-RD_10X7

  • Zoro # G2278669


product price: $4.39
/ea

Key Features

Legend
Load Capacity _______ Lbs.
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1490-RD_10X7
Zoro #
G2278669
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Load Capacity _______ Lbs.
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
Legend Color
Black
Language
English
Header
Caution
Header Legend Color
Yellow
Legend Style
Text
ANSI Compliant
Yes
Material
Vinyl
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
Yes
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
State Specific Sign
No
Sign Legend Style
Text
Material Special Properties
Write-On Surface
Abrasion Resistant
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Sign Legend
Load Capacity ___ Lbs.
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Sign Header Style
Text
Material Properties
Flexible
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Product Type
Safety Sign
Subject Matter
Personal Protection
Sign Background Color
Yellow
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Load Capacity ___ Lbs., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.