Caution, Low clearance, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU3-0225-ED_10x7

  • Mfr # LCU3-0225-ED_10x7

  • Zoro # G5178439


product price: $3.29
/ea

Key Features

Legend
Low clearance
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0225-ED_10x7
Zoro #
G5178439
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Low clearance
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header
Caution
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Legend Color
Yellow
Sign Background Color
Yellow
Header Background Color
Black
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Low Clearance
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Abrasion Resistant
No
Anti-Slip Surface
No
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Legend Style
Text
Chemical Resistant
No
Write on Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.