Caution, Low Clearance, 10 in x 14 in, Horizontal Rectangle, Aluminum, U4-1512-RA_14X10

  • Mfr # U4-1512-RA_14X10

  • Zoro # G9637031


product price:  $11.79
/ea

Key Features

Legend
Low Clearance
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1512-RA_14X10
Zoro #
G9637031
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Caution
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Background Color
Yellow
Language
English
Material
Aluminum
Legend Color
Black
Background Color
Yellow
Printed Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Mirror Print
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Chemical Resistant
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend
Low Clearance
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
Sign Header
Caution
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Material Properties
Rigid
Glow In The Dark
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.