Caution, Low Clearance, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U4-1512-RD_14X10

  • Mfr # U4-1512-RD_14X10

  • Zoro # G2720518


product price: $6.39
/ea

Key Features

Legend
Low Clearance
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1512-RD_14X10
Zoro #
G2720518
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Low Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Material
Vinyl
Sign Background Color
Yellow
Language
English
Header Legend Color
Yellow
Header
Caution
Subject Matter
Personal Protection
OSHA Compliant
Yes
Header Background Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Background Color
Yellow
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mirror Print
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Chemical Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Sign Legend
Low Clearance
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Sign Header Style
Text
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend Style
Text
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.