Caution, Low Clearance, 14 in W x 10 in H, Horizontal Rectangle, Non-PVC Polymer, LCU3-0225-ED_14x10

  • Mfr # LCU3-0225-ED_14x10

  • Zoro # G5242699


product price:  $6.49
/ea

Key Features

Legend
Low Clearance
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0225-ED_14x10
Zoro #
G5242699
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Low Clearance
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Green Environmental Attribute
Does Not Contain PVC
Header
Caution
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Caution
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Metal Detectable
No
Sign Legend
Low Clearance
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Text
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.