Caution, Low Clearance, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1512-NA_10x7

  • Mfr # U4-1512-NA_10x7

  • Zoro # G5243347


product price: $7.09
/ea

Key Features

Legend
Low Clearance
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1512-NA_10x7
Zoro #
G5243347
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Low Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Header
Caution
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
4 Corner
Write on Surface
No
Material Properties
Rigid
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Low Clearance
Includes Mounting Hardware
No
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.