Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Low Clearance, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U4-1512-RD_10X7

  • Mfr # U4-1512-RD_10X7

  • Zoro # G1813001


product price: $4.69
/ea

Key Features

Legend
Low Clearance
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1512-RD_10X7
Zoro #
G1813001
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Low Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Header Background Color
Black
Language
English
Legend/Background Color
Black/Yellow
Background Color
Yellow
Header
Caution
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
ANSI 969 Compliant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
State Specific Sign
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Caution
Sign Mounting Location
Wall
Sign Legend
Low Clearance
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Material Properties
Flexible
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
Adhesive Type
Acrylic
Product Type
Safety Sign
Sign Background Color
Yellow
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967 OSHA 1910.145
Printed Language
English

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.