Zoro Homepage

Caution, Low Headroom, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1514-RD_7X5

  • Mfr # U4-1514-RD_7X5

  • Zoro # G1812977


product price: $2.85
/ea

Key Features

Legend
Low Headroom
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1514-RD_7X5
Zoro #
G1812977
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Low Headroom
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Language
English
Background Color
Yellow
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
Legend Style
Text
Header Background Color
Black
Legend/Background Color
Black/Yellow
Header
Caution
Header Legend Color
Yellow
Printed Language
English
Subject Matter
Clearance
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Adhesive Type
Acrylic
Sign Legend
Low Headroom
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Abrasion Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI 969 Compliant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Header Background Color
Black
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Header
Caution
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Headroom, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.