Caution, Low Overhead Clearance, 10 in x 14 in, Reflective Sheeting, LCU3-0107-RD_14x10

  • Mfr # LCU3-0107-RD_14x10

  • Zoro # G4834630


product price:  $7.39
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0107-RD_14x10
Zoro #
G4834630
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Low Clearance Caution Reflective Label
Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Material
Self-Adhesive Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Sign Header
Caution
Abrasion Resistant
No
Sign Legend
Low Overhead Clearance.
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Low Clearance Caution Reflective Label

Description

Low Clearance Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.