Caution, Low Overhead Clearance, 5 in x 7 in, Reflective Sheeting, U4-1516-RD_7X5

  • Mfr # U4-1516-RD_7X5

  • Zoro # G1812940


product price: $3.39
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1516-RD_7X5
Zoro #
G1812940
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
Yellow
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Personal Protection
Language
English
Material
Vinyl
Legend Style
Text
Legend/Background Color
Black/Yellow
Printed Language
English
Background Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header Style
Text
Chemical Resistant
No
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
Low Overhead Clearance
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.