Caution, Low Overhead Clearance, 7 in x 10 in, Reflective Sheeting, U4-1516-RD_10X7

  • Mfr # U4-1516-RD_10X7

  • Zoro # G2097789


product price: $4.89
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1516-RD_10X7
Zoro #
G2097789
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Low Overhead Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Material
Vinyl
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Legend Color
Black
Sign Background Color
Yellow
Legend/Background Color
Black/Yellow
Header
Caution
Subject Matter
Personal Protection
Header Background Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend
Low Overhead Clearance
Sign Header Background Color
Black
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Caution
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Mirror Print
No
Chemical Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Abrasion Resistant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.