Caution, Low Overhead Clearance, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1516-RA_10X7

  • Mfr # U4-1516-RA_10X7

  • Zoro # G1812968


product price:  $12.89
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1516-RA_10X7
Zoro #
G1812968
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Low Overhead Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Aluminum
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Background Color
Yellow
Header
Caution
ANSI Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
No
Material Properties
Rigid
Sign Header Background Color
Black
Includes Mounting Hardware
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend
Low Overhead Clearance
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Sign Header
Caution
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Style
Text
Abrasion Resistant
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.