Zoro Homepage

Caution, Low Overhead Clearance, 7 in x 10 in, Vertical Rectangle, Plastic, U4-1516-NP_10X7

  • Mfr # U4-1516-NP_10X7

  • Zoro # G4729789


product price: $5.99
/ea

Key Features

Legend
Low Overhead Clearance
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1516-NP_10X7
Zoro #
G4729789
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Low Overhead Clearance
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
Header
Caution
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Includes Mounting Hardware
No
Chemical Resistant
No
Material Properties
Flexible
Sign Legend
Low Overhead Clearance
Graffiti Resistant
Yes
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.