Caution, Lube Oil, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1520-RD_7X5

  • Mfr # U4-1520-RD_7X5

  • Zoro # G2720457


product price: $2.69
/ea

Key Features

Legend
Lube Oil
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1520-RD_7X5
Zoro #
G2720457
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Lube Oil
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
OSHA Compliant
Yes
Background Color
Yellow
Language
English
Legend Color
Black
Material
Vinyl
Legend Style
Text
Header Legend Color
Yellow
Printed Language
English
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Health, Safety, and Wellbeing
Sign Background Color
Yellow
Header
Caution
ANSI Compliant
Yes
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 yr
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Chemical Resistant
No
State Specific Sign
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend
Lube Oil
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lube Oil, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.