Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Maximum Height _ft _in, 10 in W x 7 in H, Vertical Rectangle, LCU3-0321-RD_10x7

  • Mfr # LCU3-0321-RD_10x7

  • Zoro # G4303349


product price: $4.39
/ea

Key Features

Legend
Maximum Height _______ft _______in
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0321-RD_10x7
Zoro #
G4303349
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Maximum Height _______ft _______in
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black
Legend Style
Text
Sign Background Color
Yellow
OSHA Compliant
Yes
Language
English
Background Color
Yellow
Header Background Color
Black
Header
Caution
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Sign Legend
Maximum Height ____Ft, ____In
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Header
Caution
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Header Background Color
Black
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Product Type
Clearance Caution Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ____Ft, ____In, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products