Caution, Maximum Height _ft, _in, 14 in W x 10 in H, , Plastic, LCU3-0321-NP_14x10

  • Mfr # LCU3-0321-NP_14x10

  • Zoro # G5161919


product price: $6.19
/ea

Key Features

Legend
Maximum Height ____ft, ____in
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0321-NP_14x10
Zoro #
G5161919
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Maximum Height ____ft, ____in
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
Printed Language
English
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Header
Caution
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Maximum Height ____Ft, ____In
Abrasion Resistant
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Graffiti Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Chemical Resistant
No
Corrosion Resistant
Yes
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ____Ft, ____In, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.