Caution, Maximum Height _ft _in, 5 in W x 3 1/2 in H, , LCU3-0321-RD_5x3.5

  • Mfr # LCU3-0321-RD_5x3.5

  • Zoro # G4303306


product price: $2.69
/ea

Key Features

Legend
Maximum Height _______ft _______in
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0321-RD_5x3.5
Zoro #
G4303306
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Legend
Maximum Height _______ft _______in
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Language
English
Background Color
Yellow
Header Legend Color
Yellow
Printed Language
English
Sign Background Color
Yellow
Legend Style
Text
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black/Yellow
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Legend
Maximum Height ____Ft, ____In
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
State Specific Sign
No
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Sign Header
Caution
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Glow In The Dark
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Sign Header Style
Text
Product Type
Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ____Ft, ____In, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.