Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Maximum Height _ft _in, 7 in W x 5 in H, Horizontal Rectangle, LCU3-0321-RD_7x5

  • Mfr # LCU3-0321-RD_7x5

  • Zoro # G4303315


product price: $2.85
/ea

Key Features

Legend
Maximum Height _______ft _______in
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0321-RD_7x5
Zoro #
G4303315
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Maximum Height _______ft _______in
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Caution
Legend Style
Text
Legend/Background Color
Black/Yellow
Language
English
Header Background Color
Black
Background Color
Yellow
Material
Vinyl
Sign Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Sign Format
Traditional OSHA
Corrosion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black
Adhesive Style
Permanent
Anti-Slip Surface
No
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Legend
Maximum Height ____Ft, ____In
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Clearance Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ____Ft, ____In, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.