Caution, Maximum Height _ft _in, 7 in x 10 in, Aluminum, LCU3-0321-RA_10x7

  • Mfr # LCU3-0321-RA_10x7

  • Zoro # G4303358


product price:  $9.19
/ea

Key Features

Legend
Maximum Height _______ft _______in
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0321-RA_10x7
Zoro #
G4303358
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign,7 in H,Aluminum
Legend
Maximum Height _______ft _______in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header Legend Color
Yellow
Material
Aluminum
Legend Style
Text
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Header Background Color
Black
Legend Color
Black
Sign Background Color
Yellow
Printed Language
English
Legend/Background Color
Black/Yellow
Background Color
Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend
Maximum Height ____Ft, ____In
Sign Header Style
Text
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Header
Caution
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Product Type
Reflective Clearance Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ____Ft, ____In, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.