Caution, Men Working, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1525-NA_10x7

  • Mfr # U4-1525-NA_10x7

  • Zoro # G5840340


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Men Working
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1525-NA_10x7
Zoro #
G5840340
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Men Working
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Header Background Color
Black
Header
Caution
Legend Style
Text
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
Caution
Graffiti Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Mirror Print
No
Glow In The Dark
No
Sign Legend
Men Working
Protective Coating
Clear Film Laminate
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.