Caution, Men Working, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1525-RA_10X7

  • Mfr # U4-1525-RA_10X7

  • Zoro # G2720350


product price: $8.85
/ea

Key Features

Legend
Men Working
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1525-RA_10X7
Zoro #
G2720350
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Men Working
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Material
Aluminum
Background Color
Yellow
Printed Language
English
Header Background Color
Black
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
Legend Color
Black
Header Legend Color
Yellow
Sign Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Write on Surface
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
State Specific Sign
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Caution
Corrosion Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
Sign Header Style
Text
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
Sign Legend
Men Working
Number of Printed Sides
1
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.