Zoro Homepage

Caution, Men Working Above, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1526-RD_7X5

  • Mfr # U4-1526-RD_7X5

  • Zoro # G2720280


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Legend
Men Working Above
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1526-RD_7X5
Zoro #
G2720280
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Men Working Above
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Caution
Header Legend Color
Yellow
Background Color
Yellow
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Sign Background Color
Yellow
Subject Matter
Personal Protection
Language
English
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
Material
Vinyl
Printed Language
English
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Sign Legend
Men Working Above
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Corrosion Resistant
No
Chemical Resistant
No
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.