Caution, Men Working Above, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1526-RA_10X7

  • Mfr # U4-1526-RA_10X7

  • Zoro # G2720317


product price:  $13.39
/ea

Key Features

Legend
Men Working Above
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1526-RA_10X7
Zoro #
G2720317
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Men Working Above
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Background Color
Yellow
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Language
English
Sign Background Color
Yellow
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend Color
Black
Printed Language
English
Material
Aluminum
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Caution
Sign Legend Text Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Style
Text
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend
Men Working Above
ANSI 969 Compliant
No
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Mirror Print
No
Sign Header Background Color
Black
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.