Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Mind Your Head, 10 in x 14 in, Horizontal Rectangle, Plastic, U4-1534-NP_14X10

  • Mfr # U4-1534-NP_14X10

  • Zoro # G4718257


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Legend
Mind Your Head
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1534-NP_14X10
Zoro #
G4718257
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Mind Your Head
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header
Caution
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Printed Language
English
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Legend
Mind Your Head
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
Yellow
State Specific Sign
No
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Chemical Resistant
No
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mind Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.