Zoro Homepage

Caution, Mind Your Head, 5 in x 7 in, Horizontal Rectangle, Reflective Sheeting, U4-1534-RD_7X5

  • Mfr # U4-1534-RD_7X5

  • Zoro # G2720116


product price: $2.85
/ea

Key Features

Legend
Mind Your Head
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1534-RD_7X5
Zoro #
G2720116
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Mind Your Head
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Text
Legend/Background Color
Black/Yellow
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Yellow
Subject Matter
Clearance
Header
Caution
Legend Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Header Background Color
Black
Material
Vinyl
Sign Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow In The Dark
No
Adhesive Style
Permanent
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Sign Header Text Color
Yellow
Sign Legend
Mind Your Head
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Caution
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
State Specific Sign
No
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mind Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.