Caution, Mind Your Head, 7 in x 10 in, Vertical Rectangle, Aluminum, U4-1534-RA_10X7

  • Mfr # U4-1534-RA_10X7

  • Zoro # G2720140


product price: $8.69
/ea

Key Features

Legend
Mind Your Head
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1534-RA_10X7
Zoro #
G2720140
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Mind Your Head
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Background Color
Yellow
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Material
Aluminum
Language
English
Printed Language
English
Header
Caution
Legend Color
Black
Header Legend Color
Yellow
Sign Background Color
Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Header Text Color
Yellow
Sign Legend
Mind Your Head
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mind Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.