Zoro Homepage

Caution, Mind Your Head, 7 in x 10 in, Vertical Rectangle, Plastic, U4-1534-NP_10X7

  • Mfr # U4-1534-NP_10X7

  • Zoro # G4729901


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Legend
Mind Your Head
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1534-NP_10X7
Zoro #
G4729901
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Mind Your Head
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
Header
Caution
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend
Mind Your Head
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Chemical Resistant
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Header
Caution
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mind Your Head, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products