Caution No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU3-0073-RA_14x10

  • Mfr # LCU3-0073-RA_14x10

  • Zoro # G4836627


product price:  $11.19
/ea

Key Features

Legend
Battery Charging Station No Smoking or Open Flames Injury May Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0073-RA_14x10
Zoro #
G4836627
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution No Smoking Sign
Legend
Battery Charging Station No Smoking or Open Flames Injury May Result
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Material
Recycled Aluminum
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Sign Header Text Color
Black
Glow In The Dark
No
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Legend Pictogram Description
No Smoking
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-72
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Material Properties
Rigid
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Legend
Battery Charging Station. No Smoking Or Open Flames Injury May Result.
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Text Color
Black
Sign Header
Caution
Protective Coating
Clear Film Laminate
Product Type
Reflective Battery Charging Caution Sign

Description

Caution No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.