Caution No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU3-0210-RA_14x10

  • Mfr # LCU3-0210-RA_14x10

  • Zoro # G4828525


product price:  $13.15
/ea

Key Features

Legend
No Smoking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0210-RA_14x10
Zoro #
G4828525
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution No Smoking Sign
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
State Specific Sign
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Legend
No Smoking
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Write on Surface
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Sign Legend Text Color
Black
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Sign Header Text Color
Yellow
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Product Type
Reflective No Smoking Caution Sign

Description

Caution No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products