Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, LCU3-0210-RD_10x7

  • Mfr # LCU3-0210-RD_10x7

  • Zoro # G4828531


product price: $6.59
/ea

Key Features

Legend
No Smoking
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0210-RD_10x7
Zoro #
G4828531
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution No Smoking Sign
Legend
No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Write on Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Caution
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Mirror Print
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Sign Legend
No Smoking
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Product Type
No Smoking Caution Reflective Label

Description

Caution No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products