Caution No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, LCU3-0304-RD_10x7

  • Mfr # LCU3-0304-RD_10x7

  • Zoro # G4304240


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Caution
Legend
No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0304-RD_10x7
Zoro #
G4304240
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution No Smoking Sign
Header
Caution
Legend
No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Language
English
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Color
Black
Material
Vinyl
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking No Open Flames
Graffiti Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Caution
State Specific Sign
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Product Type
No Smoking Caution Reflective Label

Description

Caution No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.