Caution No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU3-0073-RA_10x7

  • Mfr # LCU3-0073-RA_10x7

  • Zoro # G4836645


product price: $9.09
/ea

Key Features

Legend
Battery Charging Station No Smoking or Open Flames Injury May Result
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0073-RA_10x7
Zoro #
G4836645
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution No Smoking Sign
Legend
Battery Charging Station No Smoking or Open Flames Injury May Result
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Legend Style
Text
Legend/Background Color
Black/Yellow
Material
Recycled Aluminum
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Sign Legend
Battery Charging Station. No Smoking Or Open Flames Injury May Result.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-72
Indoor/Outdoor Usage
Indoor/Outdoor
Material Special Properties
Metal Detectable
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
No Smoking
Graffiti Resistant
Yes
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Abrasion Resistant
No
Metal Detectable
Yes
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Product Type
Reflective Battery Charging Caution Sign

Description

Caution No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Battery Charging Station. No Smoking Or Open Flames Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.