Caution No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, LCU3-0304-RA_10x7

  • Mfr # LCU3-0304-RA_10x7

  • Zoro # G4304259


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0304-RA_10x7
Zoro #
G4304259
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution No Smoking Sign
Header
Caution
Legend
No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Material
Aluminum
Header Legend Color
Yellow
OSHA Compliant
Yes
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend
No Smoking No Open Flames
Mounting Pattern
4 Corner
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Write on Surface
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header
Caution
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Product Type
Reflective No Smoking Caution Sign

Description

Caution No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.