Caution, No steps., 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU3-0084-ED_10x7

  • Mfr # LCU3-0084-ED_10x7

  • Zoro # G5194189


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
No steps.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0084-ED_10x7
Zoro #
G5194189
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
No steps.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Yellow
Printed Language
English
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header
Caution
Sign Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Sign Header
Caution
Number of Printed Sides
1
Write on Surface
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Adhesive Style
Permanent
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
No Steps.
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Anti-Slip Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Steps., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.