Zoro Homepage

Caution, No Trespassing, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # U4-1554-RD_7X5

  • Zoro # G2719818


product price: $3.25
/ea

Key Features

Header
Caution
Legend
No Trespassing
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1554-RD_7X5
Zoro #
G2719818
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
No Trespassing
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Material
Vinyl
Subject Matter
Trespassing & Property
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Header Background Color
Black
Double-Sided
No
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
State Specific Sign
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Legend
No Trespassing
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.