Caution, Non-potable water. Do not drink., 10 in W x 7 in H, Non-PVC Polymer, LCU3-0082-ED_10x7

  • Mfr # LCU3-0082-ED_10x7

  • Zoro # G5272500


product price:  $3.29
/ea

Key Features

Legend
Non-potable water. Do not drink. May result in injury.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0082-ED_10x7
Zoro #
G5272500
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Non-potable water. Do not drink. May result in injury.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Sign Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Yellow
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Text Color
Black
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Sign Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Glow In The Dark
No
Legend Pictogram Description
Water
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
ANSI/OSHA Format
Mirror Print
No
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PHSK-17
Material Properties
Flexible
Sign Legend Background Color
Yellow
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Drink. May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.