Caution, Non-Potable Water Do Not Drink, 14 in W x 10 in H, Horizontal Rectangle, LCU3-0325-RD_14x10

  • Mfr # LCU3-0325-RD_14x10

  • Zoro # G4303087


product price:  $6.39
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0325-RD_14x10
Zoro #
G4303087
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,10 in. H,Vinyl
Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header Background Color
Black
Printed Language
English
Header
Caution
ANSI Compliant
Yes
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Background Color
Yellow
Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Non-Potable Water Do Not Drink
Corrosion Resistant
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Abrasion Resistant
No
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Sign Mounting Location
Wall
Product Type
Potable Water Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.