Caution, Non-Potable Water Do Not Drink, 14 in W x 10 in H, , Plastic, LCU3-0325-NP_14x10

  • Mfr # LCU3-0325-NP_14x10

  • Zoro # G5169171


product price:  $14.29
/ea
Sold in multiples of 2 for $28.58

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0325-NP_14x10
Zoro #
G5169171
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Legend Style
Text
Printed Language
English
Sign Background Color
Yellow
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Non-Potable Water Do Not Drink
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Chemical Resistant
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black
Sign Header
Caution
Glow In The Dark
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.