Caution, Non-Potable Water Do Not Drink, 5 in W x 3 1/2 in H, , LCU3-0325-RD_5x3.5

  • Mfr # LCU3-0325-RD_5x3.5

  • Zoro # G4303069


product price:  $2.59
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0325-RD_5x3.5
Zoro #
G4303069
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign,3-1/2 in. H,Vinyl
Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Legend Style
Text
Language
English
OSHA Compliant
Yes
Sign Background Color
Yellow
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Background Color
Yellow
Material
Vinyl
Header
Caution
Printed Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Header Background Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
No
State Specific Sign
No
Sign Header
Caution
Mirror Print
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Non-Potable Water Do Not Drink
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Sign Legend Style
Text
Product Type
Potable Water Caution Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.