Caution, Non-Potable Water Do Not Drink, 5 in x 7 in, Reflective Sheeting, U4-1560-RD_7X5

  • Mfr # U4-1560-RD_7X5

  • Zoro # G2278608


product price:  $3.49
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1560-RD_7X5
Zoro #
G2278608
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
Caution
Legend Color
Black
Header Background Color
Black
Material
Vinyl
Background Color
Yellow
Language
English
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Sign Legend Style
Text
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Legend
Non-Potable Water Do Not Drink
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign
Sign Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Printed Language
English
Subject Matter
Potable Water

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.