Caution, Non-Potable Water Do Not Drink, 7 in x 10 in, Reflective Sheeting, U4-1560-RD_10X7

  • Mfr # U4-1560-RD_10X7

  • Zoro # G1812861


product price:  $4.39
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1560-RD_10X7
Zoro #
G1812861
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
Yellow
Subject Matter
Potable Water
Header Background Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Language
English
Header
Caution
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Background Color
Black
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
Non-Potable Water Do Not Drink
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.