Zoro Homepage

Caution, Open Slowly, 10 in x 14 in, Horizontal Rectangle, Plastic, U4-1569-NP_14X10

  • Mfr # U4-1569-NP_14X10

  • Zoro # G4718449


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Legend
Open Slowly
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1569-NP_14X10
Zoro #
G4718449
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Open Slowly
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Header Background Color
Black
Printed Language
English
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Mirror Print
No
Material Properties
Flexible
Sign Header Text Color
Yellow
State Specific Sign
No
Chemical Resistant
No
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Open Slowly
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Includes Mounting Hardware
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.