Caution, Open Slowly, 10 in x 14 in, Horizontal Rectangle, Reflective Sheeting, U4-1569-RD_14X10

  • Mfr # U4-1569-RD_14X10

  • Zoro # G2278599


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Legend
Open Slowly
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1569-RD_14X10
Zoro #
G2278599
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Open Slowly
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Header Legend Color
Yellow
Subject Matter
Facility
Printed Language
English
Header Background Color
Black
Material
Vinyl
Header
Caution
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Glow In The Dark
No
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Header Style
Text
Mirror Print
No
Adhesive Style
Permanent
Material Properties
Flexible
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Open Slowly
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Sign Header
Caution
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.