Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Open Slowly, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, U4-1569-RD_10X7

  • Mfr # U4-1569-RD_10X7

  • Zoro # G2719538


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
Open Slowly
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1569-RD_10X7
Zoro #
G2719538
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
Open Slowly
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Color
Black
Background Color
Yellow
Language
English
Header Background Color
Black
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Background Color
Yellow
Subject Matter
Facility
OSHA Compliant
Yes
Header
Caution
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Material
Vinyl
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Header Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Legend
Open Slowly
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Mirror Print
No
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Header
Caution
Sign Header Text Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Open Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.