Caution, Open Slowly. May Cause Injury., 10 in W x 7 in H, Non-PVC Polymer, LCU3-0043-ED_10x7

  • Mfr # LCU3-0043-ED_10x7

  • Zoro # G5223640


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0043-ED_10x7
Zoro #
G5223640
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
White
OSHA Compliant
Yes
Header
Caution
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Black
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Background Color
Yellow
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
Sign Header Style
Symbol and Text
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Mirror Print
No
Chemical Resistant
No
Glow In The Dark
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Legend
Open Slowly. May Cause Injury.
Includes Mounting Hardware
No
Corrosion Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.