Caution, Open Slowly. May Cause Injury., 10 in W x 7 in H, Plastic, LCU3-0043-NP_10x7

  • Mfr # LCU3-0043-NP_10x7

  • Zoro # G5189998


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0043-NP_10x7
Zoro #
G5189998
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Caution Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Background Color
Yellow
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Open Slowly. May Cause Injury.
Includes Mounting Hardware
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Corrosion Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Mirror Print
No
Chemical Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.