Caution, Open Slowly. May Cause Injury., 14 in W x 10 in H, Non-PVC Polymer, LCU3-0043-ED_14x10

  • Mfr # LCU3-0043-ED_14x10

  • Zoro # G5281339


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Non-PVC Polymer
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0043-ED_14x10
Zoro #
G5281339
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header
Caution
Header Background Color
Yellow
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Caution
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Open Slowly. May Cause Injury.
Legend Pictogram ID
PPIC-51
Header Pictogram ID
PPIC-51
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Product Type
Caution Sign

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.