Caution, Open this door slowly, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0087-ED_10x7

  • Mfr # LCU3-0087-ED_10x7

  • Zoro # G5250478


product price:  $3.29
/ea

Key Features

Legend
Open this door slowly
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0087-ED_10x7
Zoro #
G5250478
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Open this door slowly
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Header
Caution
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Header Pictogram ID
PPIC-51
Sign Header
Caution
Legend Pictogram ID
PPIC-83
Sign Header Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Legend Pictogram Description
Open Door
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Yellow
Adhesive Style
Permanent
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend
Open This Door Slowly.
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Open This Door Slowly., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.