Caution, Overhead equipment, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0123-ED_10x7

  • Mfr # LCU3-0123-ED_10x7

  • Zoro # G5194837


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Overhead equipment
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0123-ED_10x7
Zoro #
G5194837
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Overhead equipment
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header
Caution
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Header Legend Color
Yellow
Printed Language
English
Green Environmental Attribute
Does Not Contain PVC
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Legend
Overhead Equipment
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Header Background Color
Black
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Sign Header
Caution
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Chemical Resistant
No
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.