Caution, Overhead work, 10 in W x 7 in H, Vertical Rectangle, Non-PVC Polymer, LCU3-0226-ED_10x7

  • Mfr # LCU3-0226-ED_10x7

  • Zoro # G5233118


product price: $3.59
/ea

Key Features

Legend
Overhead work
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0226-ED_10x7
Zoro #
G5233118
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Overhead work
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Legend Style
Text
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 302 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Printed Language
English
Header
Caution
Header Background Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Adhesive Style
Permanent
Sign Legend Style
Text
Material Properties
Flexible
Chemical Resistant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Overhead Work
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Caution
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Product Type
Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.